2C110SF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2C110SF Browning Pulleys & Sheaves, Fixed Pitch Sheave, 2 Groove(s),

MFG Item Number
1006121

2C110SF Browning Pulleys & Sheaves, Fixed Pitch Sheave, 2 Groove(s),

MFG Item Number
1006121
Item Number
2C110SF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
2C110SF
Fixed Pitch Sheave, 2 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1006121
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 2 Groove(s), 11.4 Inch Diameter, SF Bushing Required, Used with C Belts
Pulley Type Fixed Pitch
Belt Type C
Bore Type Requires Bushing
Bushing Type SF
Number of Grooves 2
Outer Diameter 11.4 "
Outside Diameter Range 11-12.75 "
Material Cast Iron
Net Weight 1.4325 lbs
Gross Weight 1.4325 lbs