Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Red Dot, a T & B Brand Electrical Box Covers, CC Series
2CCB
Red Dot, a T & B Brand Electrical Box Covers, CC Series
This item cannot be canceled or returned
Description
Electrical Box Covers, CC Series
Specifications
Specifications
| Manufacturer Part Number |
2CCB |
| Manufacturer |
Red Dot, a T & B Brand |
| Product Series |
CC |
| Family Series |
Red Dot, a T & B Brand Electrical Box Covers, CC Series |
| Description |
Two Gang Weatherproof Receptacle Cover, Silver, Blank, Device Mount |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
2 |
| Cover Type |
Blank |
| Cover Design |
Flat |
| Color |
Silver |
| Gasket Included |
No |
| Approvals |
UL |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.13 lbs |
2CCB
Red Dot, a T & B Brand Electrical Box Covers, CC Series