Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Red Dot, a T & B Brand Electrical Box Covers
2CCD
Red Dot, a T & B Brand Electrical Box Covers
2GANG DUPLEX RECEPT COVER
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
2GANG DUPLEX RECEPT COVER
Specifications
Specifications
| Manufacturer Part Number |
2CCD |
| Manufacturer |
Red Dot, a T & B Brand |
| Family Series |
Red Dot, a T & B Brand Electrical Box Covers |
| Description |
Two Gang Weatherproof Receptacle Cover, Silver, Zinc Alloy, 2 Duplex Receptacles, Device Mount |
| Composition |
Metallic |
| Material |
Die Cast Zinc |
| Number of Gangs |
2 |
| Cover Type |
Receptacle - Duplex |
| Features |
Flip Lid |
| Cover Design |
Raised |
| Color |
Gray |
| Gasket Included |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
2CCD
Red Dot, a T & B Brand Electrical Box Covers