Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2CCS863001R0627 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Circuit Breakers |
| Description | Circuit Breaker |
| Poles | 3 |
| Current Rating | 80 A |
| Trip Curve | C |
| Mounting | DIN Rail |
| Neutral Pole | No |
| GFCI | No |
| 100% Rated | No |
| Terminal Type | Screw |
| Auxiliary Switch | Yes |
| Undervoltage Release | Yes |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |