Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2CCS891001R0321 ABB Circuit Breakers, Circuit Breaker
MFG Item Number
2CCS891001R0321
2CCS891001R0321 ABB Circuit Breakers, Circuit Breaker
MFG Item Number
2CCS891001R0321
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
2CCS891001R0321 |
| Manufacturer |
ABB |
| Family Series |
ABB Circuit Breakers |
| Description |
Circuit Breaker |
| Poles |
1 |
| Current Rating |
32 A |
| Trip Curve |
C |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
Yes |
| Undervoltage Release |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2CCS891001R0321
ABB Circuit Breakers