Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2CCS893001R0841 ABB Circuit Breakers, Circuit Breaker
MFG Item Number
2CCS893001R0841
2CCS893001R0841 ABB Circuit Breakers, Circuit Breaker
MFG Item Number
2CCS893001R0841
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
2CCS893001R0841 |
| Manufacturer |
ABB |
| Family Series |
ABB Circuit Breakers |
| Description |
Circuit Breaker |
| Poles |
3 |
| Current Rating |
125 A |
| Trip Curve |
C |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
Yes |
| Undervoltage Release |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2CCS893001R0841
ABB Circuit Breakers