Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2CCTD Red Dot, a T & B Brand Electrical Box Covers, 2GNG CVR TGLE SWITCH DPLX
2CCTD Red Dot, a T & B Brand Electrical Box Covers, 2GNG CVR TGLE SWITCH DPLX
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
2GNG CVR TGLE SWITCH DPLX
Specifications
Specifications
| Manufacturer Part Number |
2CCTD |
| Manufacturer |
Red Dot, a T & B Brand |
| Family Series |
Red Dot, a T & B Brand Electrical Box Covers |
| Description |
Two Gang Weatherproof Receptacle Cover, Silver, Aluminum, Single Switch and One Duplex Receptacle, Cover Only, Packed with Spacers |
| Composition |
Metallic |
| Material |
Die Cast Zinc |
| Number of Gangs |
2 |
| Cover Type |
Combination - Switch and Receptacle |
| Features |
Flip Lid |
| Cover Design |
Raised |
| Color |
Gray |
| Gasket Included |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.41 lbs |
| Gross Weight |
0.41 lbs |
2CCTD
Red Dot, a T & B Brand Electrical Box Covers