2CDS251001R0467
ABB Circuit Breakers, S200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2CDS251001R0467

ABB Circuit Breakers, S200 Series

2CDS251001R0467

ABB Circuit Breakers, S200 Series
Circuit Breaker
MFG Item Number
2CDS251001R0467
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, S200 Series
Item #
2CDS251001R0467
Circuit Breaker

S200 Series Information

  • Supplemental Protector
  • Use as Overcurrent Protection
  • UL 1077 ‑ E76126
  • B, C, D, K Trip Characteristics
  • AC Rated
The S200 Series of miniature circuit breakers from ABB offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and can offer a good equivalent to fused systems. Application specific trip curves of B, C, D and K, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and much more.

  • 480Y/277 VAC
  • 0.5 to 63 Amps
  • Line and Load Terminals Included
  • Ring Tongue Styles Available
  • Finger Safe Terminals
  • Optional Front Mounting Kit

Specifications

Specifications
Manufacturer Part Number 2CDS251001R0467
Manufacturer ABB
Product Series S200
Family Series ABB Circuit Breakers, S200 Series
Description Circuit Breaker
Poles 1
Current Rating 16 A
Max Voltage 240 VAC
Mounting DIN Rail
Neutral Pole No
Approvals CSA, UL
Comments S201-K16
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FAZ-K16/1
FAZ-K16/1
Eaton Circuit Breakers, FAZ Series
ST201M-K16
ST201M-K16
ABB Circuit Breakers, ST200M Series