Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 2CLB Series
2CLBX262418
Hammond Manufacturing Enclosures, 2CLB Series
24in. Console Base - Dual Access - 26
MFG Item Number
2CLBX262418
This item cannot be canceled or returned
Description
24in. Console Base - Dual Access - 26
- Formed 14 gauge steel bodies with 14 gauge steel door.
- Also offered with formed 14 gauge 304 stainless steel bodies with 14 gauge 304 stainless steel door.
- Smooth, continuously welded seams.
- Body stiffeners are provided where required for increased strength and rigidity.
- Formed lip on enclosure excludes flowing liquids and contaminants.
- Slotted quarter turn oil‑tight latches secure the door, with optional tamper resistant and locking latches available.
- Stainless steel models utilize stainless steel hardware.
Specifications
Specifications
| Manufacturer Part Number |
2CLBX262418 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
2CLB |
| Family Series |
Hammond Manufacturing Enclosures, 2CLB Series |
| Description |
24in. Console Base - Dual Access - 26 x 24 x 18 - Steel/Lt Gray |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
2 |
| Cover Design |
Hinged |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
No |
| Nominal Height |
26 " |
| Nominal Width |
24 " |
| Nominal Depth |
18 " |
| NEMA Rating |
NEMA 12, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals |
CE, CSA, UL |
| Net Weight |
95 lbs |
| Gross Weight |
95 lbs |
2CLBX262418
Hammond Manufacturing Enclosures, 2CLB Series