Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 2CLD Series
2CLD83636
Hammond Manufacturing Enclosures, 2CLD Series
36in. Standard Desk - 8 x 36 x 36 -
MFG Item Number
2CLD83636
This item cannot be canceled or returned
Description
36in. Standard Desk - 8 x 36 x 36 -
- Desk Unit Enclosures, NEMA 12, 4, 4X
- Formed 14 Gauge or 304 Stainless Steel Bodies
- Provides an Ideal Sloped Surface for Mounting Keyboards, Switches, Indicator Lights, and/or Dials
Specifications
Specifications
| Manufacturer Part Number |
2CLD83636 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
2CLD |
| Family Series |
Hammond Manufacturing Enclosures, 2CLD Series |
| Description |
36in. Standard Desk - 8 x 36 x 36 - Steel/Lt Gray |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
No |
| Nominal Height |
8 " |
| Nominal Width |
36 " |
| Nominal Depth |
36 " |
| NEMA Rating |
NEMA 12, NEMA 3R, NEMA 4 |
| Approvals |
CSA, UL |
| Net Weight |
78 lbs |
| Gross Weight |
78 lbs |
2CLD83636
Hammond Manufacturing Enclosures, 2CLD Series