Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2CLS-200

Eaton Fuses

2CLS-200

Eaton Fuses
FUSE
MFG Item Number
2CLS-200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
2CLS-200
FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 2CLS-200
Manufacturer Eaton
Family Series Eaton Fuses
Description FUSE
AC Voltage 2,540 VAC
Characteristic Current Limiting
Interrupt Rating 50 kA
Trip Indicator No
Net Weight 5.8 lbs
Gross Weight 5.8 lbs