2CLS-390

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2CLS-390 Eaton's Bussmann series Fuses, 2.54Kv 390A Cle Fuse

MFG Item Number
2CLS-390

2CLS-390 Eaton's Bussmann series Fuses, 2.54Kv 390A Cle Fuse

MFG Item Number
2CLS-390
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
2CLS-390
2.54Kv 390A Cle Fuse

Series Information

Specifications

Specifications
Manufacturer Part Number 2CLS-390
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description 2.54Kv 390A Cle Fuse
Fuse Type Medium Voltage
Current Rating 390 A
AC Voltage 2,700 VAC
Characteristic Current Limiting
Package Type Cartridge
Net Weight 0 lbs
Gross Weight 0.625 lbs