Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 2CLT Series
2CLT204836
Hammond Manufacturing Enclosures, 2CLT Series
48in. Standard Turret - 20 x 48 x
MFG Item Number
2CLT204836
This item cannot be canceled or returned
Description
48in. Standard Turret - 20 x 48 x
- Turret Units, NEMA 12, 4, 4X
- Formed 14 Gauge or 304 Stainless Steel Bodies
- Flexible Design Provides Panel Mount or Rack Mount Capabilities
Specifications
Specifications
| Manufacturer Part Number |
2CLT204836 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
2CLT |
| Family Series |
Hammond Manufacturing Enclosures, 2CLT Series |
| Description |
48in. Standard Turret - 20 x 48 x 16.625 - Steel/Lt Gray |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
No |
| Nominal Height |
20 " |
| Nominal Width |
48 " |
| Nominal Depth |
16 " |
| NEMA Rating |
NEMA 12, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals |
CE, CSA, UL |
| Net Weight |
135 lbs |
| Gross Weight |
135 lbs |
2CLT204836
Hammond Manufacturing Enclosures, 2CLT Series