Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 2CSB Series
2CSB266018
Hammond Manufacturing Enclosures, 2CSB Series
MFG Item Number
2CSB266018
This item cannot be canceled or returned
Description
- Formed 14 Gauge Steel Bodies with 14 Gauge Steel Door.
- Also Offered With Formed 14 Gauge 304 Stainless Steel Bodies With 14 Gauge 304 Stainless Steel Door.
- Smooth, Continuously Welded Seams.
- Stainless Steel Models Utilize Stainless Steel Hardware.
- Oil Resistant Gaskets Are Permanently Secured.
Specifications
Specifications
| Manufacturer Part Number |
2CSB266018 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
2CSB |
| Family Series |
Hammond Manufacturing Enclosures, 2CSB Series |
| Description |
26 X 60 X 18 BASE UNIT, SERIES 2000 |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Height |
26 " |
| Nominal Width |
60 " |
| Nominal Depth |
18 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
155 lbs |
| Gross Weight |
170 lbs |
2CSB266018
Hammond Manufacturing Enclosures, 2CSB Series