2CSD86036
Hammond Manufacturing Enclosures, 2CLD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2CSD86036

Hammond Manufacturing Enclosures, 2CLD Series

2CSD86036

Hammond Manufacturing Enclosures, 2CLD Series
8 X 60 X 36
MFG Item Number
2CSD86036
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 2CLD Series
Item #
2CSD86036
8 X 60 X 36

2CLD Series Information

  • Desk Unit Enclosures, NEMA 12, 4, 4X
  • Formed 14 Gauge or 304 Stainless Steel Bodies
  • Provides an Ideal Sloped Surface for Mounting Keyboards, Switches, Indicator Lights, and/or Dials

Specifications

Specifications
Manufacturer Part Number 2CSD86036
Manufacturer Hammond Manufacturing
Product Series 2CLD
Family Series Hammond Manufacturing Enclosures, 2CLD Series
Description 8 X 60 X 36 STANDARD DEPTH,SERIES 2000
Material 304 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism Quarter-Turn Latch
Panel Included No
Nominal Height 8 "
Nominal Width 60 "
Nominal Depth 36 "
NEMA Rating NEMA 12, NEMA 3R, NEMA 4, NEMA 4X
Approvals CSA, UL
Net Weight 120 lbs
Gross Weight 125 lbs