2CSS
Hammond Manufacturing Enclosures, S2CP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2CSS

Hammond Manufacturing Enclosures, S2CP Series

2CSS

Hammond Manufacturing Enclosures, S2CP Series
26in. High
MFG Item Number
2CSS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, S2CP Series
Item #
2CSS
26in. High

S2CP Series Information

Specifications

Specifications
Manufacturer Part Number 2CSS
Manufacturer Hammond Manufacturing
Product Series S2CP
Family Series Hammond Manufacturing Enclosures, S2CP Series
Description 26in. High SERIES 2000
Accessory Type Pedestal
Material Stainless Steel
Composition Metallic
Net Weight 50 lbs
Gross Weight 65 lbs