Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 2CST Series
2CST203636
Hammond Manufacturing Enclosures, 2CST Series
MFG Item Number
2CST203636
This item cannot be canceled or returned
Description
- Formed 14 Gauge Steel Bodies with 14 Gauge Steel Doors.
- Smooth, Continuously Welded Seams without Knockouts or Holes.
- Body Stiffeners Are Provided Where Required For Increased Strength And Rigidity.
- Stainless Steel Models Utilize Stainless Steel Hardware.
- Oil Resistant Gaskets Are Permanently Secured And Mechanically Retained.
Specifications
Specifications
| Manufacturer Part Number |
2CST203636 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
2CST |
| Family Series |
Hammond Manufacturing Enclosures, 2CST Series |
| Description |
20 X 36 X 16.625 STANDARD DEPTH,SERIES 2000 |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Height |
20 " |
| Nominal Width |
48 " |
| Nominal Depth |
16 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
105 lbs |
| Gross Weight |
90 lbs |
2CST203636
Hammond Manufacturing Enclosures, 2CST Series