Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2D03UL Altech Circuit Breakers, UL Series, 489 480Y/277AC Breaker 2P D TRP 03A UL
2D03UL Altech Circuit Breakers, UL Series, 489 480Y/277AC Breaker 2P D TRP 03A UL
This item cannot be canceled or returned
Description
Circuit Breakers, UL Series
489 480Y/277AC Breaker 2P D TRP 03A UL
Specifications
Specifications
| Manufacturer Part Number |
2D03UL |
| Manufacturer |
Altech |
| Product Series |
UL |
| Family Series |
Altech Circuit Breakers, UL Series |
| Description |
2D03UL, 0.3A, CIRCUIT BREAKER |
| Poles |
2 |
| Current Rating |
0.3 A |
| Max Voltage |
480 VAC |
| Trip Curve |
D |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
Optional |
| Terminal Type |
Box Clamp / Ring Tongue |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
489 |
| Approvals |
CE, cULus |
| Net Weight |
0.6438 lbs |
| Gross Weight |
0.643 lbs |
2D03UL
Altech Circuit Breakers, UL Series