2D13UL
Altech Circuit Breakers, UL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2D13UL

Altech Circuit Breakers, UL Series

2D13UL

Altech Circuit Breakers, UL Series
489 480Y/277AC Breaker 2P D TRP 13A UL
MFG Item Number
2D13UL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Circuit Breakers, UL Series
Item #
2D13UL
489 480Y/277AC Breaker 2P D TRP 13A UL

UL Series Information

Specifications

Specifications
Manufacturer Part Number 2D13UL
Manufacturer Altech
Product Series UL
Family Series Altech Circuit Breakers, UL Series
Description 2D13UL, 13A, CIRCUIT BREAKER
Poles 2
Current Rating 13 A
Max Voltage 480 VAC
Trip Curve D
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole Optional
Terminal Type Box Clamp / Ring Tongue
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 489
Approvals CE, cULus
Net Weight 0.6438 lbs
Gross Weight 0.643 lbs