UL Series Information
| Manufacturer Part Number | 2D15UL |
|---|---|
| Manufacturer | Altech |
| Product Series | UL |
| Family Series | Altech Circuit Breakers, UL Series |
| Description | Circuit Breaker, 2-P, 15A/480V, D, 480Y/277VAC, UL489 Listed, 10KAIC, DIN Mount |
| Poles | 2 |
| Current Rating | 15 A |
| Max Voltage | 480 VAC |
| Trip Curve | D |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| Neutral Pole | Optional |
| Terminal Type | Box Clamp / Ring Tongue |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | Optional |
| UL Standard | 489 |
| Approvals | CE, cULus |
| Net Weight | 0.615 lbs |
| Gross Weight | 0.615 lbs |