2D2K12
Hammond Manufacturing Terminal Blocks, DR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2D2K12

Hammond Manufacturing Terminal Blocks, DR Series

2D2K12

Hammond Manufacturing Terminal Blocks, DR Series
DIN Rail
MFG Item Number
2D2K12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, DR Series
Item #
2D2K12
DIN Rail

DR Series Information

Specifications

Specifications
Manufacturer Part Number 2D2K12
Manufacturer Hammond Manufacturing
Product Series DR
Family Series Hammond Manufacturing Terminal Blocks, DR Series
Description DIN Rail
Length 0.25 m
Channel Width 20.83 mm
Composition Steel
Width 35 mm
Height 7.62 mm
Profile Symmetric DIN 3
Comments Zinc Plated
Net Weight 2 lbs
Gross Weight 0.5 lbs