2DBI3SS
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2DBI3SS

Hammond Manufacturing Enclosures

2DBI3SS

Hammond Manufacturing Enclosures
Double Bit insert 3mm pin - SS
MFG Item Number
2DBI3SS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
2DBI3SS
Double Bit insert 3mm pin - SS

Series Information

Specifications

Specifications
Manufacturer Part Number 2DBI3SS
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description Double Bit insert 3mm pin - SS
Accessory Type Double Bit Insert
NEMA Rating NEMA 12, NEMA 4, NEMA 4X
Approvals CSA, UL
Comments 3mm Pin
Net Weight 0.05 lbs
Gross Weight 0.05 lbs