2DRL-181
Crompton Instruments Current Transformers, 2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2DRL-181

Crompton Instruments Current Transformers, 2 Series

2DRL-181

Crompton Instruments Current Transformers, 2 Series
Current Transformer, 180:5, 1in., 24in.
MFG Item Number
2DRL-181
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 2 Series
Item #
2DRL-181
Current Transformer, 180:5, 1in., 24in.

2 Series Information


Specifications

Specifications
Manufacturer Part Number 2DRL-181
Manufacturer Crompton Instruments
Product Series 2
Family Series Crompton Instruments Current Transformers, 2 Series
Description Current Transformer, 180:5, 1in., 24in. Leads Through-hole Mount
Core Type Solid Core
Aperture Size 1 " Dia.
Current Ratio 180:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Plain Ring
Termination Wire Leads
Net Weight 0.5 lbs
Gross Weight 0.5 lbs