2DU40L
Altech Circuit Breakers, L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2DU40L Altech Circuit Breakers, L Series, CIRCUIT BREAKER, 2-P, 40A/240V, D
MFG Item Number
2DU40L

2DU40L Altech Circuit Breakers, L Series, CIRCUIT BREAKER, 2-P, 40A/240V, D

MFG Item Number
2DU40L
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, L Series
Item #
2DU40L
CIRCUIT BREAKER, 2-P, 40A/240V, D

L Series Information

  • Branch Circuit Protector
  • Use as Overcurrent Protection
  • UL 489 ‑ E305318
  • C, D Trip Characteristics
  • DC Versions Available
The L Series of miniature circuit breakers from Altech offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and can offer a good equivalent to fused systems. Application specific trip curves of C and D, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and more.

  • 240/480Y/277 VAC
  • 0.2 to 63 Amps
  • Finger Safe Terminals
  • Positive Trip Indicator
  • Line/Load Reversible

Videos

Specifications

Specifications
Manufacturer Part Number 2DU40L
Manufacturer Altech
Product Series L
Family Series Altech Circuit Breakers, L Series
Description CIRCUIT BREAKER, 2-P, 40A/240V, D , UL489 LISTED, 10KAIC DIN RAIL MOUNT, D CURVE 10-16X INST
Poles 2
Current Rating 40 A
Max Voltage 240 VAC
Trip Curve D
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole Optional
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch No
UL Standard 489
Approvals CE, cULus
Net Weight 0.6231 lbs
Gross Weight 0.6231 lbs
Alternatives
2D40UL
2D40UL
Altech Circuit Breakers, UL Series
UB10D2040A
UB10D2040A
IMO Circuit Breakers, UB10 Series