2F3V28X3/4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2F3V28X3/4 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 2 Groove(s),

MFG Item Number
1059526

2F3V28X3/4 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 2 Groove(s),

MFG Item Number
1059526
Item Number
2F3V28X3/4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
2F3V28X3/4
Fixed Pitch Sheave, 2 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1059526
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 2 Groove(s), 2.8 Inch Diameter, .75 Inch Finished Bore, Used with 3V Belts
Pulley Type Fixed Pitch
Belt Type 3V
Bore Type Finished Bore
Number of Grooves 2
Outer Diameter 2.8 "
Outside Diameter Range 1.75-2.95 "
Material Cast Iron
Net Weight 0.0913 lbs
Gross Weight 0.0913 lbs