Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2FD-2M Killark Electrical Boxes, 2FD Series, DEVICE BOX 2GANG FE 3/4in.
2FD-2M Killark Electrical Boxes, 2FD Series, DEVICE BOX 2GANG FE 3/4in.
This item cannot be canceled or returned
Description
Electrical Boxes, 2FD Series
DEVICE BOX 2GANG FE 3/4in.
- Tapered Threads
- Internal Grounding Screw
- Suitable for Use in Wet Locations When Used With Gasket Covers
Specifications
Specifications
| Product Series |
2FD |
| Manufacturer Part Number |
2FD-2M |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Boxes, 2FD Series |
| Description |
DEVICE BOX 2GANG FE 3/4in. |
| Style |
FD |
| Number of Gangs |
2 |
| Hub Size |
3/4 " |
| Number of Hubs |
1 |
| Connection Type |
Threaded |
| Grounding |
Yes |
| Composition |
Duraloy Iron |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
3.59 lbs |
| Gross Weight |
3.59 lbs |
2FD-2M
Killark Electrical Boxes, 2FD Series