Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2FS-3 Killark Electrical Boxes, 2FS Series, STD LOC 2GANG 1in. FS FITT (SF)
2FS-3 Killark Electrical Boxes, 2FS Series, STD LOC 2GANG 1in. FS FITT (SF)
This item cannot be canceled or returned
Description
Electrical Boxes, 2FS Series
STD LOC 2GANG 1in. FS FITT (SF)
- Tapered Threads
- Internal Grounding Screw
- Suitable for Use in Wet Locations When Used With Gasket Covers
Specifications
Specifications
| Product Series |
2FS |
| Manufacturer Part Number |
2FS-3 |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Boxes, 2FS Series |
| Description |
STD LOC 2GANG 1in. FS FITT (SF) |
| Number of Gangs |
2 |
| Hub Size |
1 " |
| Number of Hubs |
1 |
| Connection Type |
Threaded |
| Grounding |
Yes |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Approvals |
CSA, UL |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
2FS-3
Killark Electrical Boxes, 2FS Series