Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2FS-3M Killark Electrical Boxes, 2FS Series, DEVICE BOX 2GANG SHLW FE 1in.
2FS-3M Killark Electrical Boxes, 2FS Series, DEVICE BOX 2GANG SHLW FE 1in.
This item cannot be canceled or returned
Description
Electrical Boxes, 2FS Series
DEVICE BOX 2GANG SHLW FE 1in.
- Tapered Threads
- Internal Grounding Screw
- Suitable for Use in Wet Locations When Used With Gasket Covers
Specifications
Specifications
| Product Series |
2FS |
| Manufacturer Part Number |
2FS-3M |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Boxes, 2FS Series |
| Description |
DEVICE BOX 2GANG SHLW FE 1in. |
| Style |
FS |
| Number of Gangs |
2 |
| Hub Size |
1 " |
| Number of Hubs |
1 |
| Connection Type |
Threaded |
| Grounding |
Yes |
| Composition |
Duraloy Iron |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
3.02 lbs |
| Gross Weight |
3.02 lbs |
2FS-3M
Killark Electrical Boxes, 2FS Series