2FSBCM
Killark Electrical Box Covers, FS/FD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2FSBCM Killark Electrical Box Covers, FS/FD Series, CVR, FE BLANK 2GANG

MFG Item Number
2FSBCM

2FSBCM Killark Electrical Box Covers, FS/FD Series, CVR, FE BLANK 2GANG

MFG Item Number
2FSBCM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, FS/FD Series
Item #
2FSBCM
CVR, FE BLANK 2GANG

FS/FD Series Information

  • Stamped Metallic Covers with or Without Electrostatically Applied Powder Coating
  • Gaskets to Be Ordered Separately
  • Used in Standard and Hostile Locations

Specifications

Specifications
Manufacturer Part Number 2FSBCM
Manufacturer Killark
Product Series FS/FD
Family Series Killark Electrical Box Covers, FS/FD Series
Description CVR, FE BLANK 2GANG
Composition Metallic
Material Iron
Number of Gangs 2
Cover Type Blank
Cover Design Raised
Color Gray
Gasket Included Yes
Approvals CSA, UL
Net Weight 1 lb
Gross Weight 0.98 lbs