2G21
Catamount, a T & B Brand Terminals, Dragon Tooth Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2G21

Catamount, a T & B Brand Terminals, Dragon Tooth Series

2G21

Catamount, a T & B Brand Terminals, Dragon Tooth Series
NON-INS BTT SPLICE 2-1 AWG LEN 1.72
MFG Item Number
2G21
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Terminals, Dragon Tooth Series
Item #
2G21
NON-INS BTT SPLICE 2-1 AWG LEN 1.72

Dragon Tooth Series Information

Specifications

Specifications
Manufacturer Part Number 2G21
Manufacturer Catamount, a T & B Brand
Product Series Dragon Tooth
Family Series Catamount, a T & B Brand Terminals, Dragon Tooth Series
Description Non-Insulated Butt Splice, Length 1.72 Inches, Width 0.47 Inch, Wire Range 2-1 AWG, Copper, Tin Plated
Terminal Type Butt Connector
Wire Size Range 2-1 AWG
Insulated Non-Insulated
Material Copper
Plating Material Tin
Maximum Temperature 302 °F
Approvals CSA, UL
Net Weight 0.05 lbs
Gross Weight 0.05 lbs