Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2GAFBCVRBK Hubbell Electrical Box Covers, AFB CVR, 2G ,FLUSH, BLACK POWDER
MFG Item Number
2GAFBCVRBK
2GAFBCVRBK Hubbell Electrical Box Covers, AFB CVR, 2G ,FLUSH, BLACK POWDER
MFG Item Number
2GAFBCVRBK
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
AFB CVR, 2G ,FLUSH, BLACK POWDER
Specifications
Specifications
| Manufacturer Part Number |
2GAFBCVRBK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
AFB CVR, 2G ,FLUSH, BLACK POWDER |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
2 |
| Cover Type |
Receptacle |
| Features |
Flip Lid |
| Color |
Black |
| Approvals |
cULus |
| Net Weight |
4.5 lbs |
| Gross Weight |
4.5 lbs |
2GAFBCVRBK
Hubbell Electrical Box Covers