Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2GAFBFFCVRBRS Hubbell Electrical Box Covers, AFB FF CVR, 2G, BRASS POWDER
MFG Item Number
2GAFBFFCVRBRS
2GAFBFFCVRBRS Hubbell Electrical Box Covers, AFB FF CVR, 2G, BRASS POWDER
MFG Item Number
2GAFBFFCVRBRS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
AFB FF CVR, 2G, BRASS POWDER
Specifications
Specifications
| Manufacturer Part Number |
2GAFBFFCVRBRS |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
AFB FF CVR, 2G, BRASS POWDER |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
2 |
| Cover Type |
Receptacle |
| Features |
Flip Lid |
| Color |
Brass |
| Approvals |
cULus |
| Net Weight |
5.45 lbs |
| Gross Weight |
5.45 lbs |
2GAFBFFCVRBRS
Hubbell Electrical Box Covers