2GD27

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2GD27

Eaton's Bussmann series Fuses

2GD27

Eaton's Bussmann series Fuses
GAUGE PIECE D2 2A 500V FOR E27
MFG Item Number
2GD27
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fuses, Series
Item #
2GD27
GAUGE PIECE D2 2A 500V FOR E27

Series Information

Specifications

Specifications
Manufacturer Part Number 2GD27
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Gauge piece, LV, 2 A, AC 500 V, D2, IEC
Fuse Type Plug
Current Rating 2 A
Net Weight 0.0569 lbs
Gross Weight 0.0569 lbs