2GRB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2GRB

Killark Conduit Outlet Bodies

2GRB

Killark Conduit Outlet Bodies
CVR, THREADED DOME 2in.
MFG Item Number
2GRB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Series
Item #
2GRB
CVR, THREADED DOME 2in.

Series Information

Specifications

Specifications
Manufacturer Part Number 2GRB
Manufacturer Killark
Family Series Killark Conduit Outlet Bodies
Description CVR, THREADED DOME 2in.
Gasket Included Yes
Connection Type Threaded
Trade Size 2 "
Composition Aluminum
Hazardous Location Yes
Approvals ATEX, CSA, IECEx, UL
Net Weight 6.8 lbs
Gross Weight 6.8 lbs