Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
2H07-660
Eaton's Bussmann series Fuses
2AMP 690V AC/ 460V DC INDUSTRIAL FUSE
This item cannot be canceled or returned
Description
2AMP 690V AC/ 460V DC INDUSTRIAL FUSE
Specifications
Specifications
| Manufacturer Part Number |
2H07-660 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, LV, 2 A, AC 690 V, DC 460 V, BS88/A2, 22 x 82 mm, gL/gG, BS |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
2 A |
| AC Voltage |
690 VAC |
| DC Voltage |
690 VDC |
| Net Weight |
0.1053 lbs |
| Gross Weight |
0.1053 lbs |
2H07-660
Eaton's Bussmann series Fuses