Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies
2HKB-B-2GLD
Killark Conduit Outlet Bodies
INST BOXBLANK CVR,DOME LENS
MFG Item Number
2HKB-B-2GLD
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
INST BOXBLANK CVR,DOME LENS
Specifications
Specifications
| Manufacturer Part Number |
2HKB-B-2GLD |
| Manufacturer |
Killark |
| Family Series |
Killark Conduit Outlet Bodies |
| Description |
INST BOXBLANK CVR,DOME LENS |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Connection Type |
Threaded |
| Composition |
Aluminum |
| Hazardous Location |
Yes |
| Approvals |
ATEX, Ex, CSA, FM, UL |
| Comments |
2 " Dome w/ Lens |
| Net Weight |
5.7 lbs |
| Gross Weight |
5.7 lbs |
2HKB-B-2GLD
Killark Conduit Outlet Bodies