2HPW
Blackburn, a T & B Brand Connectors, HPW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2HPW Blackburn, a T & B Brand Connectors, HPW Series, AL SPLITBOLT CONN W/SP 2SLD-8SLD

MFG Item Number
2HPW

2HPW Blackburn, a T & B Brand Connectors, HPW Series, AL SPLITBOLT CONN W/SP 2SLD-8SLD

MFG Item Number
2HPW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Connectors, HPW Series
Item #
2HPW
AL SPLITBOLT CONN W/SP 2SLD-8SLD

HPW Series Information

  • Plated Split‑Bolt Connectors with Spacer and Washer
  • Bolt and Pressure Bar of High‑Strength Copper Alloy Completely Tin Plated
  • Spacer and Washer of Electrolytic Copper up through 4/0, Bronze Alloy 350 kcmil and Above

Specifications

Specifications
Manufacturer Part Number 2HPW
Manufacturer Blackburn, a T & B Brand
Product Series HPW
Family Series Blackburn, a T & B Brand Connectors, HPW Series
Description Type HPW Plated Split-Bolt Connector with Spacer and Washer made of Copper Alloy for Use on Copper, Aluminum, ACSR Conductors. Conductor Range for Equal Main and Tap 2 Sol.-8 Sol.
Style Split Bolt
Composition Tin-Plated Copper
Cond. Equal Main/Tap 2 sol.-8 sol.
Cond. Max Main/Min Tap 8 sol.
Net Weight 0.13 lbs
Gross Weight 0.13 lbs