Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Conduit Mounts
2HS3/4-W
Ocal, a T & B Brand Conduit Mounts
OC 2HS3/4W 3/4 OCAL 2HOLESTRAP WHIT
This item cannot be canceled or returned
Description
OC 2HS3/4W 3/4 OCAL 2HOLESTRAP WHIT
Specifications
Specifications
| Manufacturer Part Number |
2HS3/4-W |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Conduit Mounts |
| Description |
OC 2HS3/4W 3/4 OCAL 2HOLESTRAP WHIT |
| Protection Rating |
Indoor, Outdoor |
| Composition |
Steel |
| Style |
Two Hole |
| Rigid Size (in) |
3/4 " |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |
2HS3/4-W
Ocal, a T & B Brand Conduit Mounts