Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Conduit Mounts
2HS31/2-G
Ocal, a T & B Brand Conduit Mounts
PVC CTD PIPESTRAP 2HOLE 3-1/2IN GRY
MFG Item Number
2HS31/2-G
This item cannot be canceled or returned
Description
PVC CTD PIPESTRAP 2HOLE 3-1/2IN GRY
Specifications
Specifications
| Manufacturer Part Number |
2HS31/2-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Conduit Mounts |
| Description |
PVC Coated Two Hole Pipe Strap, 3-1/2 Inch/91 Metric Pipe Size, Stamped Steel, Gray |
| Protection Rating |
Indoor, Outdoor |
| Composition |
Steel |
| Style |
Two Hole |
| Rigid Size (in) |
3-1/2 " |
| Net Weight |
0.42 lbs |
| Gross Weight |
0.42 lbs |
2HS31/2-G
Ocal, a T & B Brand Conduit Mounts