2HS4-G
Ocal, a T & B Brand Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2HS4-G

Ocal, a T & B Brand Conduit Mounts

2HS4-G

Ocal, a T & B Brand Conduit Mounts
PVC CTD PIPESTRAP 2HOLE 4IN GRY
MFG Item Number
2HS4-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
2HS4-G
PVC CTD PIPESTRAP 2HOLE 4IN GRY

Series Information

Specifications

Specifications
Manufacturer Part Number 2HS4-G
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit Mounts
Description PVC Coated Two Hole Pipe Strap, 4 Inch/103 Metric Pipe Size, Stamped Steel, Gray
Protection Rating Indoor, Outdoor
Composition Steel
Style Two Hole
Rigid Size (in) 4 "
Net Weight 2.56 lbs
Gross Weight 2.56 lbs