PermaSleeve B-345 Series Information
| Manufacturer Part Number | 129796 |
|---|---|
| Manufacturer | Brady |
| Product Series | PermaSleeve B-345 |
| Family Series | Brady Labels, PermaSleeve B-345 Series |
| Description | High Temp PermaSleeve PVDF Wire Marking Sleeves, 0.5 Dia x 1 W, Black |
| Application | Heat Shrink |
| Material Type | Polyolefin |
| Shrink Ratio | 2 to 1 |
| Adhesive | No |
| Background Color | Black |
| Special Properties | Chemical, Corrosion, Humidity, UV, and Weather-Resistant, 2-Side Printable |
| Special Environment Type | Temperature Range: -94-267 °F |
| Cable Type | 6 AWG to 1 AWG (0.25 in to 0.45 in) |
| Label Width | 1 " |
| Label Height | 0.851 " |
| Recommended Printer(s) | Brady IP, BradyPrinter PR PLUS |
| Approvals | ASTM |
| Comments | 0.5 in Diameter as Supplied |
| Net Weight | 0 lbs |
| Gross Weight | 0.0795 lbs |