Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2HX-375-2.3-WT
SLEEVE, 0.375 IN DIA X 2.3 IN W
Item Number
2HX-375-2.3-WT
This item cannot be canceled or returned
Description
SLEEVE, 0.375 IN DIA X 2.3 IN W
Specifications
Specifications
| Manufacturer Part Number |
117687 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
PermaSleeve HX Heat Shrink Double Sided Wire Marking Sleeves, 0.375 Dia x 2.3 W, White |
| Application |
Cable & Wire Marking |
| Material Type |
Polyolefin |
| Finish |
Matte |
| Background Color |
White |
| Label Width |
2.3 " |
| Label Height |
0.645 " |
| Recommended Printer(s) |
BBP72, BradyPrinter PR PLUS, i7100, THT 3" Core Printer |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2HX-375-2.3-WT
Brady Labels