PermaSleeve B-7642 Series Information
| Manufacturer Part Number | 129941 |
|---|---|
| Manufacturer | Brady |
| Product Series | PermaSleeve B-7642 |
| Family Series | Brady Labels, PermaSleeve B-7642 Series |
| Description | PermaSleeve HX Heat Shrink Double Sided Wire Marking Sleeves, 0.375 Dia x 2 W, Blue, Roll of 2500 |
| Application | Heat Shrink |
| Material Type | Polyolefin |
| Shrink Ratio | 2 to 1 |
| Adhesive | No |
| Background Color | Blue |
| Special Properties | Chemical, Corrosion, Humidity, UV, and Weather-Resistant, 2-Side Printable |
| Special Environment Type | Temperature Range: -40-248 °F |
| Cable Type | 8 AWG to 4 AWG (0.188 in to 0.32 in) |
| Label Width | 2 " |
| Label Height | 0.645 " |
| Recommended Printer(s) | BradyPrinter PR PLUS |
| Approvals | ASTM, UL |
| Comments | 0.375 in Diameter as Supplied |
| Net Weight | 0 lbs |
| Gross Weight | 0.0691 lbs |