Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, 2IACL Series
2IACL-500
Ilsco Terminals, 2IACL Series
AL CMP 500 9/16-1-3/4 T UL
MFG Item Number
2IACL-500
This item cannot be canceled or returned
Description
AL CMP 500 9/16-1-3/4 T UL
- Provides Maximum Conductivity and Excellent Crimping Characteristics
- Manufactured from High Strength Aluminum Alloy
- Suitable for Use in Circuit Rates 35KV or Less
- Color Coded End caps Inserted in Barrel
- Prevents Oxides from Forming
- Rated to 90 degree C
- Electro‑tin Plated
- Color Coded
Specifications
Specifications
| Manufacturer Part Number |
2IACL-500 |
| Manufacturer |
Ilsco |
| Product Series |
2IACL |
| Family Series |
Ilsco Terminals, 2IACL Series |
| Description |
AL CMP 500 9/16-1-3/4 T UL |
| Wire Size Range |
4/0 AWG-500 kcmil |
| Stud Size |
1/2 " |
| Number of Conductors |
1 |
| Material |
Aluminum Alloy |
| Net Weight |
0 lbs |
| Gross Weight |
0.278 lbs |
2IACL-500
Ilsco Terminals, 2IACL Series