Series Information
| Manufacturer Part Number | 2IH7S2-2 |
|---|---|
| Manufacturer | Red Dot, a T & B Brand |
| Family Series | Red Dot, a T & B Brand Electrical Boxes |
| Description | Two Gang Universal Weatherproof Box, 31 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 7 Outlets 2-Sides with 2 on Top and Bottom and 1 on Both Sides, and Back, Pack of 10 |
| Box Type | Rectangular |
| Composition | Cast Aluminum |
| Number of Gangs | 2 |
| Capacity | 31.4 Cubic Inches |
| Lugs Included | Yes |
| Plugs Included | Yes |
| Cover Included | No |
| Cover Type | N/A |
| Gasket Included | No |
| Color | Silver |
| Approvals | UL |
| Net Weight | 0.86 lbs |
| Gross Weight | 0.86 lbs |