Series Information
| Manufacturer Part Number | 2IHD5-1 |
|---|---|
| Manufacturer | Red Dot, a T & B Brand |
| Family Series | Red Dot, a T & B Brand Electrical Boxes |
| Description | Two Gang Deep Universal Weatherproof Box, 42 Cubic Inches, Hub Size 1/2 Inch, Silver, Aluminum Alloy, 5 Outlets with 2 on Top and Bottom and 1 on Back |
| Box Type | Rectangular |
| Composition | Cast Aluminum |
| Number of Gangs | 2 |
| Capacity | 40.3 Cubic Inches |
| Lugs Included | Yes |
| Plugs Included | Yes |
| Cover Included | No |
| Cover Type | N/A |
| Gasket Included | No |
| Color | Silver |
| Approvals | UL |
| Net Weight | 1.215 lbs |
| Gross Weight | 1 lb |