Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2KRS-215-220 Killark Plugs & Receptacles, RECEPT, 20A2W3P 3/4in. DEADEND
MFG Item Number
2KRS-215-220
2KRS-215-220 Killark Plugs & Receptacles, RECEPT, 20A2W3P 3/4in. DEADEND
MFG Item Number
2KRS-215-220
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
RECEPT, 20A2W3P 3/4in. DEADEND
Specifications
Specifications
| Manufacturer Part Number |
2KRS-215-220 |
| Manufacturer |
Killark |
| Family Series |
Killark Plugs & Receptacles |
| Description |
RECEPT, 20A2W3P 3/4in. DEADEND |
| Connection Type |
Receptacle |
| Current Rating |
20 A |
| Voltage |
115 V, 230 V |
| Frequency |
60 Hz |
| Number of Poles |
3 |
| Number of Wires |
2 |
| Material |
Metallic |
| Terminal Type |
Wire Leads |
| NEMA Rating |
NEMA 7 |
| Approvals |
CSA, UL |
| Comments |
Double Gang and Dead End Box, 3/4 " Hub |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2KRS-215-220
Killark Plugs & Receptacles