Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Plugs & Receptacles, KRS Series
2KRS-218-320
Killark Plugs & Receptacles, KRS Series
RECEPT, 20A2W3P 1in. F-THRU
MFG Item Number
2KRS-218-320
This item cannot be canceled or returned
Description
Plugs & Receptacles, KRS Series
RECEPT, 20A2W3P 1in. F-THRU
- Suitable in Hazardous Locations Due to the Presence of Flammable Vapors or Gases
- Factory Sealed Receptacles
- Extra Long Grounding Pole Makes Contact First and Breaks Contact Last
Specifications
Specifications
| Manufacturer Part Number |
2KRS-218-320 |
| Manufacturer |
Killark |
| Product Series |
KRS |
| Family Series |
Killark Plugs & Receptacles, KRS Series |
| Description |
RECEPT, 20A2W3P 1in. F-THRU |
| Connection Type |
Double Receptacle |
| Current Rating |
20 A |
| Voltage |
115 V, 230 V |
| Frequency |
60 Hz |
| Number of Poles |
3 |
| Number of Wires |
2 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Material |
Metallic |
| NEMA Rating |
NEMA 7 |
| Approvals |
CSA, UL |
| Comments |
Feed-Thru Box |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2KRS-218-320
Killark Plugs & Receptacles, KRS Series