Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2L240 Continental Belt Belts, Continental 2L240, Type (2L) Smooth

MFG Item Number
2L240

2L240 Continental Belt Belts, Continental 2L240, Type (2L) Smooth

MFG Item Number
2L240
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Belts, Series
Item #
2L240
Continental 2L240, Type (2L) Smooth

Series Information

Specifications

Specifications
Manufacturer Part Number 2L240
Manufacturer Continental Belt
Family Series Continental Belt Belts
Description Continental 2L240, Type (2L) Smooth V-Belt, 24 Inch Outside Length
Belt Type 2L
Number of Bands 1
Belt Pinch 23
Outside Length 24 "
Smooth/Cogged Smooth
Net Weight 0.5 lbs
Gross Weight 0.5 lbs