PermaSleeve B-7641 Series Information
| Manufacturer Part Number | 140969 |
|---|---|
| Manufacturer | Brady |
| Product Series | PermaSleeve B-7641 |
| Family Series | Brady Labels, PermaSleeve B-7641 Series |
| Description | Low Smoke Zero Halogen Double Sided PermaSleeve Heat Shrink Tubing, 0.094 Dia x 2 W, Roll of 500, Yellow |
| Application | Heat Shrink |
| Material Type | Polyolefin |
| Shrink Ratio | 2 to 1 |
| Adhesive | No |
| Background Color | Yellow |
| Special Properties | Chemical, Corrosion, Humidity, UV, and Weather-Resistant, 2-Side Printable, Halogen Free, Low Smoke, Flame-Retardant |
| Special Environment Type | Temperature Range: -67-221 °F |
| Cable Type | 24 AWG to 20 AWG (0.047 in to 0.08 in) |
| Label Width | 2 " |
| Label Height | 0.182 " |
| Recommended Printer(s) | BBP72, Brady IP, BradyPrinter PR PLUS |
| Approvals | ASTM |
| Comments | 0.094 in Diameter as Supplied |
| Net Weight | 0 lbs |
| Gross Weight | 0.0691 lbs |